References
Abus:65/40QUADSC
Rubix:2520626
Manufacturer :04034190
Product details : ABUS BRASS PADLOCK 65/40 PACK OF 4
Strengths
Pin tumbler cylinder with anti-pick mushroom pins : Resists picking
Hardened steel shackle 20mm - 30mm, through hardened steel alloy shackle 40mm & above
Stainless steel shackles (IB) & brass shackles (MB) available : Maximum corrosion resistance
Numerous KA/MK suites available : Multiple site security
Double bolted 30mm and above : For more shackle strength
Nano Plated steel alloy shackle : Helps make rusty shackle a “thing of the past”
Hardened steel shackle 20mm - 30mm, through hardened steel alloy shackle 40mm & above
Stainless steel shackles (IB) & brass shackles (MB) available : Maximum corrosion resistance
Numerous KA/MK suites available : Multiple site security
Double bolted 30mm and above : For more shackle strength
Nano Plated steel alloy shackle : Helps make rusty shackle a “thing of the past”
Applications
To secure valuables / goods of medium value or at an average risk of theft
To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards
To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards
Technical specifications
Attributes
| Diameter of the handle | 6.5 mm |
|---|---|
| Weight | 619 g |
Show UNSPSC/ECL@SS
£ 61.89 excl. VAT
/ Each
£ 74.27 incl. VAT
- Usually arrives within 14 working days
