ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2


Key Padlock

References
abus:54258
rubix:2520631
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2


Strengths

•Shackle made from hardened steel with NANO PROTECT™ coating
Through hardened steel shackled from /30 and above
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Paracentric keyway for increased protection against manipulation
Shackles available in different lengths

Technical specifications


Attributes
Material/finishingBrass
Model65
TypeKey Padlock
Body width50 mm
Height below handle28 mm
Diameter of the handle8 mm
Body thickness18 mm
Show UNSPSC/ECL@SS
£ 43.99 excl. VAT
/ Each
£ 52.79 incl. VAT
  • Usually arrives within 14 working days