ABUS BRASS PADLOCK 65/30 PACK OF 2


ABUS Brass Padlock

References
abus:65/30 TWINSC
rubix:2520621
brand logo
brand logo

Product details : ABUS BRASS PADLOCK 65/30 PACK OF 2


Strengths

Stainless steel shackles (IB) & brass shackles (MB) available : Maximum corrosion resistance
Numerous KA/MK suites available : Multiple site security
Double bolted 30mm and above : For more shackle strength
Nano Plated steel alloy shackle : Helps make rusty shackle a “thing of the past”

Applications

To secure valuables / goods of medium value or at an average risk of theft
To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards

Technical specifications


Attributes
Body width30 mm
Diameter of the handle5 mm
Body thickness14 mm
Weight184 g
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
  • Usually arrives within 14 working days