Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
Varied padlock
References
spartex:
607025
rubix:
217A4956
ean:
3660338016882
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
One-piece brass body..
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Height below handle
22.3
mm
Diameter of the handle
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.32
excl. VAT
/
Each
£
8.78
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ABUS 72 PADLOCK ALUMINIUM 40MM HB RED
ABUS BRASS PADLOCK T84MB/40BLUE
ABUS PAD BRASS 75 40MM 26408
ABUS BRASS PADLOCK 65/45
ABUS BRASS PADLOCK 65/30 PACK OF 2
ABUS TITANIUM PAD LOCK 64TI-40
ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS
ABUS PADLOCK XR0158-50
ABUS PAD BRASS65 40MM KA 65/40KA402
ABUS 147TSA/30 B COMBINATION TSA LOCK 3MM SHACKLE
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
ABUS 45236 GREEN PERSONAL PADLOCK ASSET SAFETY AND INTEGRITY
KEYED ALIKE BRASS WEATHERPROOF (40MM)
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
ABUS 65/50KA504 SOLID BRASS 65/50 504 PADLOCK