ABUS T84MB BRASS PADLOCK 40MM YELLOW


ABUS Nautic Padlock

References
abus:T84MB/40 YELLOW
rubix:2520671
brand logo
brand logo

Product details : ABUS T84MB BRASS PADLOCK 40MM YELLOW


The ABUS Nautic T84MB padlock has a solid brass lock body and brass shackle. Together with the internal components made of rust-free material, this lock is particularly suitable for outdoor use. Cupboards, lockers, bags, suitcases, boxes and cassettes, etc. can be locked with the Nautic T84MB. The padlock can be locked intuitively without a key simply by pressing down on the shackle.

Strengths

Lock body and shackle made from solid brass
Double bolted
Inner components made from rust-free materials
Precision pin cylinder
Self-locking: locking without key by pushing down the shackle
Marine grade padlock: lock body and shackle made from solid brass

Applications

To secure valuables/goods of medium value or at an average risk of theft
To secure cupboards, lockers, bags, suitcases, jewellery boxes, cash boxes
Lock out tag out application

Technical specifications


Attributes
Body width43 mm
Diameter of the handle7 mm
Body thickness17 mm
Weight136 g
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
  • Usually arrives within 14 working days