References
Abus:86TI/45HB80 SUITED
Rubix:121A0492

Product details : ABUS LOCKSKEYEDDIFFSUITED 86TI/45HB80-SUITED
TITALIUM™ padlocks, from security specialist ABUS, represent a new dimension in security. Made from an innovative material, they represent high security at a significantly reduced weight.
The TITALIUM™ material is a special aluminium alloy that uniquely combines a high level of torsion with lightness. Like in the aircraft industry, with TITALIUM™, ABUS is concentrating on two fundamental qualities: maximum strength and low weight. This contemporary material implementation is reflected in the design of the products: TITALIUM™ series padlocks all feature an impressive stainless steel like finish.
The TITALIUM™ material is a special aluminium alloy that uniquely combines a high level of torsion with lightness. Like in the aircraft industry, with TITALIUM™, ABUS is concentrating on two fundamental qualities: maximum strength and low weight. This contemporary material implementation is reflected in the design of the products: TITALIUM™ series padlocks all feature an impressive stainless steel like finish.
Strengths
Solid lock body made from TITALIUM™ aluminium alloy - high security with low weight
Hardened steel shackle with NANO PROTECT™ plating for extreme corrosion resistance
Customary EURO-cylinders can be integrated easily without special tools
Double bolted shackle
Possible to integrate into keying systems
86TI/55: Key retaining or automatic locking (depending on position of cam)
25°: Automatic locking (only for adjustable strike plates)
45°: Key-retaining
86TI/45: Key retaining
Hardened steel shackle with NANO PROTECT™ plating for extreme corrosion resistance
Customary EURO-cylinders can be integrated easily without special tools
Double bolted shackle
Possible to integrate into keying systems
86TI/55: Key retaining or automatic locking (depending on position of cam)
25°: Automatic locking (only for adjustable strike plates)
45°: Key-retaining
86TI/45: Key retaining
Applications
There are many applications where reliable security but also weight is significant - when travelling, mobile situations or for securing goods in transit
Technical specifications
Attributes
| Material/finishing | titanium |
|---|---|
| Type | keyed |
Show UNSPSC/ECL@SS
£ 47.16 excl. VAT
/ Each
£ 56.59 incl. VAT
- Usually arrives within 14 working days