ABUS PAD BRASS65 25MM KA 65/25KA6254


Abus Open Shackle Padlock

References
abus:65/25 KA6254
rubix:120A2466
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS PAD BRASS65 25MM KA 65/25KA6254


Brass has been the standard material for padlocks in Europe for many years. Therefore, ABUS offers brass padlocks in numerous sizes and variations. Brass padlocks are being used a lot in everyday life. The material itself offers a good level of corrosion resistance which can be further improved by coating the lock or by adding plastic covers. Our brass padlock range includes many different sizes, shapes, shackles and other additions.

Strengths

Solid lock body made from brass
Hardened steel shackle with NANO PROTECT™ plating for extreme corrosion resistance
Inner components made from non-corrosive materials
Precision pin tumbler cylinder
Shackles available in different lengths (HB)
CS: shackle guard protects shackle from attack

Applications

Suitable for safety lock out applications

Technical specifications


Attributes
Material/finishingBrass
TypeKeyed
Body width25 mm
Height below handle13 mm
Diameter of the handle4 mm
Body thickness12 mm
Weight63 g
Number of keys2
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
  • Usually arrives within 14 working days