Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLACK
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLACK
Key Padlock
References
abus:
43960
rubix:
2520650
Technical specifications
Material/finishing
aluminium
See all Specifications
Product details
Technical specifications
Product details : ABUS 72 PADLOCK ALUMINIUM 40MM HB BLACK
Strengths
•Precision 6-pin cylinder can be re-keyed to match an existing key
Double bolted
Self locking; locks without key by pushing down the shackle
Technical specifications
Attributes
Material/finishing
aluminium
Model
72
Type
key padlock
Body width
39
mm
Height below handle
20
mm
Diameter of the handle
7
mm
Body thickness
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.30
excl. VAT
/
Each
£
35.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK BRASS 65 50MM KA 65/50KA506
ABUS 11974 PADLOCK 30MM BRASS KA 6301
ABUS PADLOCK BRASS 65 60MM KA 65/60KA6601
ABUS 65/30KA301 KEYED ALIKE
ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
SPARTEX 880838 40MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS ALUMINIUM PADLOCK 72/40-GREEN
ABUS GRANIT PADLOCK 37RK/80
ABUS 65/50 KA 503 02912 BRASS PADLOCK KEYED 503 50MM EA
ABUS 65/40KA6401 11986 65/40 KA 6401 BRASS PADLOCK
ABUS 72 PADLOCK ALUMINIUM 40MM HB RED
ABUS BRASS PADLOCK 65/50 KA6502
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
ABUS BRASS PADLOCK 65/40 PACK OF 4