Abus Closed Shackle Padlock
Material/finishing | Steel |
---|---|
Width | 55 mm |
Interior length | 11 mm |
Material/finishing | Steel |
---|---|
Width | 55 mm |
Interior length | 11 mm |
Colour | Grey |
Thickness | 25 mm |
Total length | 93 mm |
Inner width | 55 mm |
Weight | 666 g |
Type | Padlock |
Usually arrives within 14 working days