ABUS 64TI/40KA6411 PADLOCK


Padlock 64 TITALIUM™

References
abus:64-40
rubix:45026354
manufacturer :54586
ean:4003318545863
brand logo
brand logo
Technical specifications
Material/finishingTitanium
See all Specifications

Product details : ABUS 64TI/40KA6411 PADLOCK


64 TITALIUM™, light and moreover robust. Security of goods / items of average value (chains, doors, gates, cabinets, lockers, tool boxes, basement windows, sheds, etc.) or at a more than average risk of theft.

Strengths

• Solid TITALIUM™ special aluminium body - high safety at low weight
• Hard steel bracket with NANO PROTECT for optimum protection against corrosion
• Precision cylinder with a paracentric key profile for more resistance to manipulation
• Double bracket locking
• Chrome-plated cylinder core

Technical specifications


Attributes
Material/finishingTitanium
Body width40 mm
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
  • Usually arrives within 14 working days