Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS PAD BRASS65 40MM KA 65/40KA402
ABUS PAD BRASS65 40MM KA 65/40KA402
Key padlocks Abus
References
abus:
65-40
rubix:
120A2464
manufacturer :
02341
ean:
4003318023415
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS PAD BRASS65 40MM KA 65/40KA402
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
170
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.64
excl. VAT
/
Each
£
18.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845717 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 30
ABUS TITANIUM PADLOCK KA 64TI/30-KA6311
ABUS DISKUS PADLOCK 20/80
ABUS BRASS MARINE PADLOCK 45MM 701B/45HB63C
ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2
ABUS DISC LOCK 26/70
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS CHROME PLATED BRASS PADLOCK 88/50 07239
ABUS BRASS PADLOCK 65/20
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLUE
ABUS BRASS PADLOCK 55/40
SECURIKEY PADLOCK SYSTEM 24/PL KP024
ABUS LONG SHACKLE BRASS PADLOCK 65/50HB80
ABUS 65/40KA409 PADLOCK
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB63