ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET

ABUS Padlock Aluminium

See technical information

References

Abus:72/40HB VIO
Rubix:2520655
Manufacturer :04033
brand logo

Product details : ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET


Strengths

Precision extruded, cut & drilled pure aluminium body : Light & strong
Rustfree 5 pin tumbler mechanism : With 65//40 keyway
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”

Technical specifications


Attributes
£ 29.30 excl. VAT
/ Each
£ 35.16 incl. VAT
  • Usually arrives within 14 working days