ABUS COMBI180LSMAR50MM 180IB/50HB63C


Padlock

References
abus:180IB/50HB63 C
rubix:119A4317
manufacturer :32075

Product details : ABUS COMBI180LSMAR50MM 180IB/50HB63C


The ABUS 180IB combination lock is ideal for securing medium-value assets and objects where there is an average risk of theft. A forged brass lock body and a stainless-steel shackle make the Nautilus 180IB/50 model a combination lock that is resistant to wind and weather. The lock shows its strengths when exposed to severe weather and environmental influences, such as in sea and port areas, or for securing vehicles and boats in outdoor use.

Strengths

•4-digit resettable code|•For extra security, to offer greater security and to enable closing, spin code wheels out of opening sequence|•Body made from solid forged brass|•Shackle made from stainless steel|•Inner components made from non-corrosive materials|•Precision locking mechanism with special protection against manipulation|•Long shackle (HB)|•Stainless steel shackle (IB)

Technical specifications


Attributes
Model180IB
TypePadlock
Body width53 mm
Diameter of the handle8 mm
Body thickness25 mm
Weight335 g
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
  • Usually arrives within 14 working days