References
Spartex:607026
Rubix:217A4957
EAN:3660338016899

Documents
Product details : SPARTEX 607026 VARIOUS PADLOCKS WIDTH MM 45
One-piece brass body..
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
| Material/finishing | brass |
|---|---|
| Diameter of the handle | 6.3 mm |
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Each
£ 9.46 incl. VAT
- In stock: Next day delivery
