ABUS HASP AND STAPLE SET 100/100DG

ABUS Padlock Holder

See technical informationSee documents

References

Abus:3183380040
Rubix:2520696
EAN:4003318320811
brand logo

Technical specifications

Material/finishingSteel
Finishinggalvanised metal
See all Specifications

Documents

Product details : ABUS HASP AND STAPLE SET 100/100DG


The security rating of a hasp should always match the padlock. ABUS offers a wide range of high-security hasps which can be identified by concealed screws for example. Additionally hardened steel loops that take the shackle of the padlock are concealed inside the hasp and thus provide optimal protection against attempts to break the lock open

Strengths

Designed for doors closing flush, i.e. door leaf and door frame are level
‘DG’ versions: with double joint – designed for doors not closing flush, i.e. door leaf and door frame are not level, and corner solutions
Corrosion protected
As of size 80 hardened staple
Concealed hinge pin
Hidden screws

Applications

To be used with a padlock

Technical specifications


Attributes
Material/finishingSteel
Finishinggalvanised metal
Minimum length160 mm
£ 21.46 excl. VAT
/ Each
£ 25.75 incl. VAT
  • In stock: Next day delivery