References
Abus:100/80DG
Rubix:2520697
Manufacturer :499351
EAN:4003318014444




Documents
Product details : ABUS HASP AND STAPLE SET 100/80DG
Abus 100/80 80mm DG Hinged Hasp & Staple ABU10080HS Abus 100DG Series double joint hasp and hardened steel staple with concealed hinge pin and concealed screw head, corrosion protected. Only Carded versions include screws & fixings. Where to use it: Designed for doors closing flush, i.e. door leaf and door frame are level DG versions: with double joint design for doors not closing flush, i.e. door leaf and door frame are not level, and corner solutions
Strengths
80mm & 100mm with hardened steel staples & hinge pin : Resists hacksaw attacks
Concealed hinge pins : Resists attack
Corrosion protection : Durable security
Hidden screws (supplied with carded versions) : Deters opportunist thieves
DG - Double jointed : Refers to hasps with a hinge for flexible use
Concealed hinge pins : Resists attack
Corrosion protection : Durable security
Hidden screws (supplied with carded versions) : Deters opportunist thieves
DG - Double jointed : Refers to hasps with a hinge for flexible use
Applications
Designed for doors closing flush, i.e. door leaf and door frame are level
To be used with a padlock
To be used with a padlock
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Diameter | 9 mm |
| Finishing | zinc |
| Extended length | 128 mm |
| Minimum length | 125 mm |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- In stock: Next day delivery