References
Abus:200/115C
Rubix:2520701
EAN:4003318016202

Technical specifications
| Material/finishing | Steel |
|---|---|
| Diameter | 13.4 mm |
| Finishing | galvanised metal |
Product details : ABUS HASP AND STAPLE SET 200/115C
Abus Steel Hasp, specially designed to be used with a padlock. This hasp features concealed screws, its corrosion protected, and it has a steel construction
Strengths
Steel construction
Hidden screws
Corrosion protected
Hidden screws
Corrosion protected
Applications
Designed for doors closing flush, i.e. door leaf and door frame are level
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Diameter | 13.4 mm |
| Finishing | galvanised metal |
| Extended length | 115 mm |
| Minimum length | 115 mm |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- In stock: Next day delivery