References
Abus:200/155
Rubix:119A9316
Manufacturer :0000861
EAN:4003318016295




Product details : ABUS HASPSTAPLE 200 155MM 200/155
Designed for doors closing flush, i.e. door leaf and door frame are level. To be used with a padloc.
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Diameter | 13.4 mm |
| Finishing | steel |
| Extended length | 155 mm |
| Interior length | 135 mm |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- Usually arrives within 14 working days