Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Padlock holder
ABUS GRANIT HASP AND STAPLE SET 125/150C
ABUS GRANIT HASP AND STAPLE SET 125/150C
ABUS Granit Hasp And Staple Set
References
abus:
125/150C
rubix:
2520700
ean:
4003318354434
Technical specifications
Material/finishing
Steel
Diameter
15
mm
Minimum length
150
mm
Product details
Technical specifications
Product details : ABUS GRANIT HASP AND STAPLE SET 125/150C
Strengths
Extra strong hinge : Resists physical attack
Hardened staple : To fit 11mm Ø shackle padlocks
Including coach bolts & backing plates : High security
Technical specifications
Attributes
Material/finishing
Steel
Diameter
15
mm
Minimum length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.66
excl. VAT
/
Each
£
84.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS WHITE DISCUS VANLOCK 141-200W+26-70
ABUS DISKUS HASP AND STAPLE SET 140/120C
ABUS HASP AND STAPLE SET 200/115C
ABUS HASP AND STAPLE SET 100/100DG
ABUS HASPSTAPLE 200 75MM 200/75
ABUS HASP & STAPLE SET 200/95C
ABUS HASPSTAPLE 200 155MM 200/155
ABUS HASP AND STAPLE SET 200/75C
ABUS HASPSTAPLE 200/135
ABUS LOCKING BRACKET 115/100
ABUS HASP AND STAPLE SET 100/80DG
ABUS DISKUS HASP AND STAPLE SET 140/190C
ABUS HASPSTAPLE 200 115MM 200/115
ABUS 72 PADLOCK ALUMINIUM 40MM RED
ABUS STEEL SHUTTER LOCK 92/80