References
Abus:200/95C
Rubix:2520703
EAN:4003318016141

Product details : ABUS HASP & STAPLE SET 200/95C
Abus Steel Hasp, specially designed to be used with a padlock. This hasp features concealed screws, its corrosion protected, and it has a steel construction
Strengths
Steel construction
Hidden screws
Corrosion protected
Hidden screws
Corrosion protected
Applications
Designed for doors closing flush, i.e. door leaf and door frame are level
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Diameter | 13.4 mm |
| Finishing | zinc |
| Extended length | 95 mm |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- In stock: Next day delivery