ABUS DISKUS HASP AND STAPLE SET 140/120C


ABUS Hasp & Staple

References
abus:140/120C
rubix:2520710
ean:4003318053139
brand logo
brand logo
Technical specifications
Material/finishingSteel
FinishingOther
Minimum length120 mm

Product details : ABUS DISKUS HASP AND STAPLE SET 140/120C


The 140 Series hasp is made from high quality stainless steel and can withstand even the harshest of environments. The staples and hinge pins are made from hardened steel to provide maximum protection against physical attack. The double and triple hinge design allow the user to go around corners or mount the hasps in hard-to-reach areas. They are designed to be compatible with an ABUS 24/70 stainless steel Diskus lock. The combination of the Diskus and 140 hasps makes affordable security

Strengths

Hasp and hinge pins made of stainless steel
Tough construction
Hinge pins protected against attack
Hardened staple
Ideal in combination with Diskus padlocks

Applications

To secure valuables/goods of great value or at a very high risk of theft
To secure warehouses, containers, lorries etc.
Suitable for doors closing flush, i.e. door leaf and door frame are level To be used with a padlock

Technical specifications


Attributes
Material/finishingSteel
FinishingOther
Minimum length120 mm
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
  • Usually arrives within 14 working days