References
FAG:TSV517
Rubix:274A8620
Manufacturer :0383852520000
EAN:4012801241670

Product details : FAG TSV517 PLUMMER BLOCK SEALS
Felt sealing set FAG
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118,2x22,63x118,2 mm |
|---|---|
| Logistic Weight | 910 g |
| Type | labyrinth ring |
| Inner diameter | 118.2 mm |
| Outer diameter | 22.625 mm |
| Width | 118.2 mm |
| Series | tsv |
Show UNSPSC/ECL@SS
£ 58.12 excl. VAT
/ Each
£ 69.74 incl. VAT
- Usually arrives within 14 working days
