References
SKF:TS 38
Rubix:103A1641
Manufacturer :27723
EAN:7316577016867

Product details : SKF HOUSED BEARING SEAL TS 38
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x205x205 mm |
|---|---|
| Logistic Weight | 2350 g |
| Type | labyrinth seal |
| Inner diameter | 170 mm |
| Outer diameter | 205 mm |
| Width | 42 mm |
| Series | ts |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 183.72 excl. VAT
/ Each
£ 220.46 incl. VAT
- Delivery usually within ( 3 ) days
