Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL
INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
GR5X9X2-C
rubix:
274A7594
manufacturer :
0853954710000
ean:
4054364793555
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
Logistic Weight
0,26
g
Type
Sealing Ring
Inner diameter
5
mm
Outer diameter
9
mm
Width
2
mm
Series
GR
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.51
excl. VAT
/
Each
£
3.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
INA SD35X45X4-A DOUBLE LIP SEALING RING SD
SKF BEARING HOUSING SEAL TSN507L
SKF PLUMMER BLOCK SEAL TSO 532
SKF TXL 518 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF V RING HSNG SEAL X2 TSN 216 A
SKF HOUSED BEARING SEAL TS 36
SKF Z 209 BEARING HOUSING ACCESSORIES
FAG FELT STRIP STR S153401-1-14X11-F2
SKF DBL LIP HSNG SEALX2 TSN611L:SKF
SNR SNCD3144 PLUMMER BLOCK
FAG EDK508-607 HOUSING COVER
SKF DOUBLE LIP HOUSING SEAL X2 TSN609L
COOPER 01C4GR BEARING CARTRIDGE
SNR SC218-315EC PLUMMER BLOCK ACCESSORIES