References
SMC:AN402-04
Rubix:118A9621
Manufacturer :AN402-04
EAN:3618035573177

Documents
Product details : SMC AN402-04 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN402-04 (Size 4-Standard+Compact+High Noise Reduction
High Noise Reduction (35 dB), Flame Resistant:
Port Size 1/2):
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN402-04 (Size 4-Standard+Compact+High Noise Reduction
High Noise Reduction (35 dB), Flame Resistant:
Port Size 1/2):
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x95x34 mm |
|---|---|
| Logistic Weight | 49 g |
| Connecting diameter (inch) | 1/2 '' |
| Material | pbt (polybutylene terephthalate), flame-retardant material (ul94 v-0 enclosure) |
| Length | 95 mm |
| Max. service pressure | 10 bar |
| Sound level | 35 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 19.04 excl. VAT
/ Each
£ 22.85 incl. VAT
- Delivery usually within ( 4 ) days