Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE STANDARD EXHAUST SILENCER G1/2IN 869346
MECALINE STANDARD EXHAUST SILENCER G1/2IN 869346
BRASS EXHAUST SILENCER - MALE THREAD
References
mecaline:
869346
rubix:
208A5301
ean:
3660338230929
Technical specifications
Connecting diameter (inch)
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STANDARD EXHAUST SILENCER G1/2IN 869346
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.68
excl. VAT
/
Each
£
16.42
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
NORGREN T40C4800 G1/2 SINTERED BRONZE SILENCER
FESTO 552252 SILENCER UOS-1
SMC NAN300-N03 SILENCER
AVENTICS 1827000019
NORGREN 0014600000000000 1/4 SILENCER
FESTO 1231120 SILENCER AMTE-M-LH-M3
AVENTICS R412007592 SILENCER
LEGRIS 0674-00-27 SILENCER
MECALINE 859366 EXHAUST SILENCER G3/8IN
FESTO 1206621 SILENCER AMTE-M-H-M5
NORGREN F68H-8GD-AU0 OIL REMOVAL FILTER OLYMPIAN
AVENTICS 1827000039
FESTO 12638 SILENCER U-1/8-B-NPT
PARKER SILENZ.1/2BSP ESB50MC
MECALINE EXHAUST SILENCER POLYETHYLENE G1/4IN 869652