References
SMC:2506-004
Rubix:118A9620
Manufacturer :2506-004
EAN:3618035630122

Documents
Product details : SMC 2506-004 SILENCER
Series 25 is a metal case style silencer with a shock resistant construction. The series exhausts in only one direction and prevents scattering of mist and noise. Series 25 is available with R(PT) or NPT threads.
Size: 6mm
Port Size: 04 (1/2)
Port Size: 04 (1/2)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x68x30 mm |
|---|---|
| Logistic Weight | 113 g |
| Connecting diameter (inch) | 1 '' |
| Material | die-cast zinc |
| Max. service pressure | 10 bar |
| Sound level | 19 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Delivery usually within ( 4 ) days