References
Festo:LFU-1/4
Rubix:119A1436
Manufacturer :539132
EAN:4052568005665

Documents
Product details : FESTO 539132 FILTER SILENCER LFU-1/4
Filter silencer LFU-1/4 Size=G1/4, Assembly Position=Vertical +/- 5°, Grade of filtration=1 µm, Condensate drain=manual rotary, Inlet pressure 1=0 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x60x60 mm |
|---|---|
| Logistic Weight | 234 g |
| Connecting diameter (inch) | g1/4 '' |
| Material | copper |
| Max. service pressure | 16 bar |
| Sound level | 40 dB |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 90.92 excl. VAT
/ Each
£ 109.10 incl. VAT
- Delivery usually within ( 6 ) days