SMC AN800-14 SILENCER


Accessories - Mufflers

References
smc:AN800-14
rubix:118A4475
AN00, Silencer, Standard
brand logo
Technical specifications
Connecting diameter (inch)1-1/2 ''
See all Specifications

Product details : SMC AN800-14 SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C

Model: AN800-14 (Size 8-Standard, Noise Reduction-Standard (30 dB), Port Size 1 1/2)

Technical specifications


Attributes
Logistics dimensions (L x W x H)74x233x74 mm
Logistic Weight566 g
Connecting diameter (inch)1-1/2 ''
Length74 mm
Sound level30 dB
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 59.44 excl. VAT
/ Each
£ 71.33 incl. VAT
  • Delivery usually within ( 4 ) days