References
Asco:34600001
Rubix:186A7564
Manufacturer :34600001
EAN:3661475003780

Documents
Product details : ASCONUMAT 1/8 SILENCER 34600001
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/8 '' |
|---|---|
| Material | porous bronze (body);brass (connection pipe) |
| Length | 28 mm |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
- Usually arrives within 14 working days
