References
Festo:UC-3/8-20
Rubix:263A5884
Manufacturer :576759
EAN:4052568059590

Documents
Product details : FESTO 576759 SILENCER UC-3/8-20
Silencer UC-3/8-20 Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=5000 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 10,63 g |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 129.60 excl. VAT
/ 20 pieces
£ 155.52 incl. VAT
- Delivery usually within ( 2 ) days