References
SMC:AN700-12
Rubix:118A4476
Manufacturer :AN700-12
EAN:3618035573115

Documents
Product details : SMC AN700-12 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN700-12 (Size 7-Standard, Noise Reduction-Standard (30 dB), Port Size 1 1/4)
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN700-12 (Size 7-Standard, Noise Reduction-Standard (30 dB), Port Size 1 1/4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x200x74 mm |
|---|---|
| Logistic Weight | 485 g |
| Connecting diameter (inch) | 1-1/4 '' |
| Material | body: aluminum alloy (adc); end plate and cover: carbon steel (spcc); tension bolt: carbon steel (s20c); absorbent material: sintered polyethylene (pe) |
| Length | 74 mm |
| Max. service pressure | 10 bar |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 54.34 excl. VAT
/ Each
£ 65.21 incl. VAT
- In stock: Next day delivery