References
Festo:U-3/8-B
Rubix:4524462
Manufacturer :6843
EAN:4052568001421

Documents
Product details : FESTO 6843 SILENCER U-3/8-B
Silencer U-3/8-B Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=5734 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x25x25 mm |
|---|---|
| Logistic Weight | 31,82 g |
| Connecting diameter (inch) | 3/8 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
- In stock: Next day delivery