Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 534224 SILENCER U-3/8-20
FESTO 534224 SILENCER U-3/8-20
Silencer U
References
festo:
U-3/8-20
rubix:
118A5022
manufacturer :
534224
ean:
4052568048747
Technical specifications
Connecting diameter (inch)
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 534224 SILENCER U-3/8-20
Silencer U-3/8-20 Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=5900 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistics dimensions (L x W x H)
188
x
143
x
141
mm
Logistic Weight
36,59
g
Connecting diameter (inch)
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.20
excl. VAT
/ 20
pieces
£
185.04
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 9518 FLOW CONTROL/SILENCER GRU-3/8-B
MECALINE 859071 PUSH-IN SILENCER 6
AVENTICS R412007899
SMC AN600-N10 SILENCER (NPT THREAD)
MECALINE 859389 COMPACT SILENCER G3/4IN
PARKER SILENCER1/4BSP ESB25MC
FESTO 538436 SILENCER EXTENSION UOMS-1/4
FESTO 1206621 SILENCER AMTE-M-H-M5
SMC VCHN4-10 5.0 MPA SILENCER
NORGREN M/S6 G3/4 EXHAUST SILENCER
SMC VVQC2000-3A-1-C10-S D-SIDE END PLATE ASSEMBLY
SMC AN40-04 COMPACT RESIN SILENCER
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
FESTO 1224460 SILENCER
FESTO 133142 FLOW CONTROL/SILENCER VFFK-C-K-R18-P