References
SNR:AOH2264G
Rubix:205A1575
EAN:3413521336041



Product details : SNR AOH2264G ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Width | 180 mm |
| Weight | 19700 kg |
Show UNSPSC/ECL@SS
£ 1,732.71 excl. VAT
/ Each
£ 2,079.25 incl. VAT
- Usually arrives within 14 working days
