References
NTN:AH24122
Rubix:205A1483
EAN:3413520003432

Product details : SNR AH24122 ACCESSORIES
withdrawal sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x105 mm |
|---|---|
| Logistic Weight | 933 g |
| Inner diameter | 105 mm |
| Width | 82 mm |
| Outer diameter | 82 mm |
| Series | ah24100 |
| Weight | 0.73 kg |
Show UNSPSC/ECL@SS
£ 108.36 excl. VAT
/ Each
£ 130.03 incl. VAT
- Usually arrives within 14 working days
