Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 318
SKF WITHDRAWAL SLEEVE AHX 318
Tapered Sleeve
References
skf:
AHX 318
rubix:
105A2335
manufacturer :
221
ean:
7316577013217
Technical specifications
Inner diameter
85
mm
Male thread
M 100x2
Width
53
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 318
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
480
g
Inner diameter
85
mm
Male thread
M 100x2
Width
53
mm
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.94
excl. VAT
/
Each
£
87.53
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
AH318-AKN WITHDRAWAL SLEEVE AH 318
SNR AOH24080 ACCESSORIES
AH3240-AKN WITHDRAWAL SLEEVE AH 3240
AHX3028-AKN WITHDRAWAL SLEEVE AHX 3028
SNR AHX3228G ACCESSORIES
AH2338G-AKN WITHDRAWAL SLEEVE AH 2338 G
AH3236-AKN WITHDRAWAL SLEEVE AH 3236
SNR AOHX3292G ACCESSORIES
FAG AH2309 WITHDRAWAL SLEEVE 167268710000
AH2252-AKN WITHDRAWAL SLEEVE AH 2252
SKF WITHDRAWAL SLEEVE AHX 3120
SNR AH24138 ACCESSORIES
AOH24060G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24060 G
AH2310-AKN WITHDRAWAL SLEEVE AH 2310
SNR AHX3028 ACCESSORIES