Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 310
SKF WITHDRAWAL SLEEVE AHX 310
Tapered Sleeve
References
skf:
AHX 310
rubix:
105A2785
manufacturer :
202
ean:
7316577013170
Technical specifications
Inner diameter
45
mm
Male thread
M 55x2
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 310
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
130
g
Inner diameter
45
mm
Male thread
M 55x2
Width
35
mm
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.48
excl. VAT
/
Each
£
76.18
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH3060 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 3238 G
SKF WITHDRAWAL SLEEVE AHX 2320
SKF WITHDRAWAL SLEEVE AHX 3028
SNR AOH241/560G ACCESSORIES
AOH24044-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24044
AHX2328G-AKN WITHDRAWAL SLEEVE AHX 2328 G
AOH3152G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3152 G
AHX3222G-AKN WITHDRAWAL SLEEVE AHX 3222 G
SKF WITHDRAWAL SLEEVE AOH 24044
SNR AH24134 ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX3126
AHX3122-AKN WITHDRAWAL SLEEVE AHX 3122
AOH2352-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2352
SNR AH24034 ACCESSORIES