• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON F5 5A PLUG TOP FUSE PACK OF 10

NIGLON F5 5A PLUG TOP FUSE PACK OF 10

Plug Top Fuse

See technical informationSee documents

References

Niglon:F5
Rubix:234A5716
brand logo
brand logo

Technical specifications

Amperage5 A

Documents

Product details : NIGLON F5 5A PLUG TOP FUSE PACK OF 10


5A Plug Top Fuse

Technical specifications


Attributes
Amperage5 A
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MCG 10A1PB6 10A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMPROTEUS BX8S125/CD 8 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)495 MM XPROTEUS XLB MCB/RCBO SINGLE POLE BLANK FOR XL BOARD (W)17.5 MMMCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10SIEMENS SITOP SELECT DIAGNOS 6EP1961-2BA00BUSSMANN FUSE TIA16LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MMPROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (HPROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (WPROTEUS XL10BR 10 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XPROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKERPROTEUS AENC204ML METALCLAD 4 MODULE ENCLOSURE (H)235 MM X (W)113 MM XPROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap