LAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MM
House Service Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:ME80
Rubix:234A8252
Documents
Product details : LAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MM
80A Hrc Fuse (L)57 mm x (Dia)22.23 mm
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

