MCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 M
Thermal Overload Relay
See technical informationSee documentsReferences
MCG Industrial:DL2-2.5
Rubix:234A6120
Documents
Product details : MCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 M
Overload Relay 1.6A To 2.50A (H)48 mm x (W)45 mm x (D)89 mm
Technical specifications
Attributes
| Amperage | 2.5 A |
|---|
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Delivery usually within ( 3 ) days

