MCG DL32-30-10 240V 15KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
Contactor
See technical informationSee documentsReferences
MCG Industrial:DL32-30-10240V
Rubix:234A6115
Documents
Product details : MCG DL32-30-10 240V 15KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 52 A |
Show UNSPSC/ECL@SS
£ 120.33 excl. VAT
/ Each
£ 144.40 incl. VAT
- Delivery usually within ( 3 ) days

