References
Bussmann:110EET
Rubix:168A4753
Documents
Product details : BUSSMANN 660V UR BS88 FUSE 110EET
Fuse, Fuse-link, high speed, 110 A, AC 690 V, DC 500 V, BS88, 37 x 94 mm, aR, BS, offset bolted tags, protection of DC common bus, DC drives, power converters/rectifiers and reduced voltage starters, BS88-4, IEC 60269-4, Breaking Capacity 200 kA
Technical specifications
Attributes
| Voltage | 500/690 V |
|---|---|
| Amperage | 110 A |
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- Delivery usually within ( 2 ) days

