LAWSON FUSES NIT16 16A HRC FUSE (L)56 MM X (DIA)12.7 MM
Offset Tag Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:NIT16
Rubix:234A8271
Documents
Product details : LAWSON FUSES NIT16 16A HRC FUSE (L)56 MM X (DIA)12.7 MM
16A Hrc Fuse (L)56 mm x (Dia)12.7 mm
Technical specifications
Attributes
| Voltage | 250/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- In stock: Next day delivery

