• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LEGRAND 013300 NEUTRAL SOLID LINK FUSE 10 X 38MM

LEGRAND 013300 NEUTRAL SOLID LINK FUSE 10 X 38MM

Neutral

See technical information

References

Legrand:013300
Rubix:257A5491
EAN:3245060133009
brand logo
brand logo

Product details : LEGRAND 013300 NEUTRAL SOLID LINK FUSE 10 X 38MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)MCG SMI20-3 ENCLOSED 20AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7SCHNEIDER MOTOR BREAKER 48-65A GV3P65SCHNEIDER 10A RCD SINGLE POLE SEE110C03NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10SIEMENS 6KA TP MCB C TYP 5SY6304-7MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65PROTEUS ABX4S1/CD 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM XNIGLON F13 13A PLUG TOP FUSE PACK OF 10PROTEUS XL20BR 20 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XPROTEUS MCB 1063/4SCHNEIDER A9F53132 MINIATURE CIRCUIT BREAKER, SINGLE POLE, 32AF4P (FIRST FOR PERFORMANCE) F4P10APTF 10 AMP PLUG TOP FUSES (L)25.5 MMPROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (WSCHNEIDER GV2ME01 CIRCUIT BREAKER, 0.1-0.16 A TESYS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap