References
Siemens:3NA3822
Rubix:162A0382
EAN:4001869057149
Documents
Product details : SIEMENS NH-SIZE 00 FUSELINK 3NA3822
LV HRC fuse element, NH000, In: 63 A, gG, Un AC: 500 V, Un DC:
250 V, Front indicator, live grip lugs
Technical specifications
Attributes
| Voltage | 250-500 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 19.11 excl. VAT
/ Each
£ 22.93 incl. VAT
- Delivery usually within ( 2 ) days

