References
Schneider Electric:LRD3359
Rubix:153A3269
EAN:3389110519976
Product details : SCHNEIDER OVERLOAD RELAY 48-65 LRD3359
TeSys LRD is a flexible range of thermal overload relays from 0.06 kW to 75 kW. Designed for TeSys D contactors ranges, they can be mounted directly under the contactors for compactness or separately using accessories.
Technical specifications
Attributes
| Voltage | 1000 V |
|---|---|
| Amperage | 65 A |
Show UNSPSC/ECL@SS
£ 123.53 excl. VAT
/ Each
£ 148.24 incl. VAT
- Delivery usually within ( 2 ) days
