References
Schneider Electric:A9D11820
Rubix:80352511
Product details : SCHNEIDER ELECTRIC A9D11820 RCBO C SP 20A 30MA
Residual current circuit breaker with integrated overcurrent protection (RCBOs)Part of 9 SeriesRCBOs are devices designed to provide enhanced protection for the safe operation of electrical circuits by enabling a disconnection trigger if any current disbalance is detected. RCBOs offer protection for both current overloads and short-circuits from earth leakages.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 180.08 excl. VAT
/ Each
£ 216.10 incl. VAT
- In stock: Next day delivery
