References
Schneider Electric:SE10C332
Rubix:153A1467
Documents
Product details : SCHNEIDER MCB TP 5-10IN 32A SE10C332
32A 3P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 91.80 excl. VAT
/ Each
£ 110.16 incl. VAT
- Delivery usually within ( 2 ) days
