References
Bussmann:TIA10A
Rubix:168A8680
Documents
Product details : BUSSMANN 10A FUSE TIA10A
Eaton’s Bussmann® series Red Spot offset bolted tags BS fuse links (in sizes A1 to A4) are specifically designed for the protection of general industrial applications, e.g. power distribution, cable protection, motor protection.
Strengths
Good peak and let-through current limitation
1:1.6 Selective coordinate ratio between ‘minor’ and ‘major’ fuse
gM type offer enhanced motor starting capability
Power loss values well within the limits of IEC 60269-2
1:1.6 Selective coordinate ratio between ‘minor’ and ‘major’ fuse
gM type offer enhanced motor starting capability
Power loss values well within the limits of IEC 60269-2
Applications
General purpose (gG) and dual motor rated (gM) types
Technical specifications
Attributes
| Voltage | 660 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
- Delivery usually within ( 2 ) days


